Leather Gloves, Cotton, Cowhide, Safety Cuff, Wing Thumb, Full Finger, L, 1 PR
Mfr # 30-9-473TF-L-K
Zoro # G201844103
product price:Â $7.39
/pr
Sold in multiples of 12 for $88.68
Key Features
Thumb Style
Wing
Glove Materials
Cotton, Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-9-473TF-L-K
Zoro #
G201844103
UPC #
063344380702
Country of Origin
China
Dimensions
Glove Size
L
Size- Alpha
L
Size- Numeric
9
Details
Item
Leather Gloves
Thumb Style
Wing
Glove Materials
Cotton, Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Material
Cotton, Cowhide
Palm Material
Cowhide
Insulated
Yes
Glove Back Material
Cotton
Leather Palm Process
Split
Series
30-9-473TFL
Knuckle Protection Material
Leather
Hand Protection Style
Glove
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Insulated Yes, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.