
Leather Gloves, Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber, Elastic Cuff, Wing Thumb
Mfr # 40-1-1511W-K
Zoro # G301844065
product price:Â $4.99
/pr
Sold in multiples of 12 for $59.88
Key Features
Glove Size
Universal
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-1-1511W-K
Zoro #
G301844065
UPC #
063344380856
Country of Origin
China
Dimensions
Glove Size
Universal
Details
Item
Leather Gloves
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cotton, Fleece, Grain Cowhide, Grain Leather, Rubber
Cuff Style
Elastic
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Cotton
Leather Palm Process
Grain
Palm Material
Cowhide
Cuff Material
Rubber
Series
40-1-1511W
Leather Glove Style
Work
Hand Protection Style
Glove
Leather Glove Liner Type
Fleece Liner
Knuckle Protection Material
Leather
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.