Zoro Homepage

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue / Yellow, 2XL, 1 PR

  • Mfr # 30-9-473TFL-X2L

  • Zoro # G401228338


product price: $10.49
/pr

Key Features

Color
Blue / Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-9-473TFL-X2L
Zoro #
G401228338
UPC #
063344332152
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 3/4 in
Cuff Length
2 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.