Leather Gloves, Cowhide, Elastic Cuff, Straight Thumb, Full Finger, Gray/Yellow, L, 1 PR
Mfr # 30-1-599-K
Zoro # G401844040
product price:Â $7.19
/pr
Sold in multiples of 12 for $86.28
Key Features
Color
Gray/Yellow
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-1-599-K
Zoro #
G401844040
UPC #
063344436881
Country of Origin
China
Dimensions
Glove Size
L
Size- Numeric
9
Size- Alpha
L
Details
Item
Leather Gloves
Color
Gray/Yellow
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
Cuff Style
Elastic
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Palm Process
Split
Glove Back Material
Cowhide
Palm Material
Cowhide
Cuff Material
Rubber
Palm Style
Reinforced
Series
30-1-599
Leather Glove Style
Work
Hand Protection Style
Glove
Includes Double Palm
Yes
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Straight, Cuff Style Elastic, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.