Leather Gloves, Cowhide, Nylon, Safety, Beige / Orange, 2XL, 1 PR
Mfr # 40-9-2875-X-2LK
Zoro # G402015067
product price: $11.99
/pr
Sold in multiples of 12 for $143.88
Key Features
Color
Beige / Orange
Thumb Style
Wing
Glove Materials
Cowhide, Nylon
Cuff Style
Safety
Glove Coating Material
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-9-2875-X-2LK
Zoro #
G402015067
UPC #
063344381419
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10.5 in
Details
Item
Leather Gloves
Color
Beige / Orange
Thumb Style
Wing
Glove Materials
Cowhide, Nylon
Cuff Style
Safety
Glove Coating Material
Uncoated
Lining
C100 Thinsulate
Glove Coating Coverage
Uncoated
Knit Material
Cowhide
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Silicone-Free
No
Glove Leather Grade
A
Palm Material
Cowhide
ANSI/ISEA Impact Level
Not Tested
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cowhide, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Coating Cover Uncoated, Glove Performance General Purpose with Safety Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.