Leather Gloves, Cowhide, Nylon, Safety, Beige / Orange, L, 1 PR

  • Mfr # 40-9-2875-K

  • Zoro # G302015044


product price: $11.99
/pr
Sold in multiples of 12 for $143.88

Key Features

Color
Beige / Orange
Thumb Style
Wing
Glove Materials
Cowhide, Nylon
Cuff Style
Safety
Lining
C100 Thinsulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9-2875-K
Zoro #
G302015044
UPC #
063344381402
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.5 in

Details

Item
Leather Gloves
Color
Beige / Orange
Thumb Style
Wing
Glove Materials
Cowhide, Nylon
Cuff Style
Safety
Lining
C100 Thinsulate
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
Not Rated
Knit Material
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Silicone-Free
No
Palm Material
Cowhide
Glove Leather Grade
A
ANSI/ISEA Impact Level
Not Tested

Description

Leather Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cowhide, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Coating Cover Uncoated, Glove Performance General Purpose with Safety Cuff, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.