Leather Gloves, Cowhide Palm, Safety Cuff, Beige / Blue/Yellow, 1 PR

  • Mfr # 40-9-173TFL-X3L

  • Zoro # G701249040


product price:  $14.89
/pr

Key Features

Glove Size
3XL
Color
Beige / Blue/Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-9-173TFL-X3L
Zoro #
G701249040
UPC #
063344425410
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 3/4 in
Cuff Length
2 3/4 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Gloves
Color
Beige / Blue/Yellow
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Series
Classic
Glove Leather Grade
A
Lining Material
Thinsulate â„¢
ANSI/ISEA Abrasion Level
Not Tested
Temp. Range
Above 32 Degrees F
Glove Back Material
Cotton Canvas
Waterproof
No
Insulated
Yes
Leather Palm Process
Grain
ANSI/ISEA Heat Level
Not Available
High-Visibility
No
Includes Double Palm
No
Oil Resistant
No
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Windproof
No
Water Resistant
No
Glove Construction
Cut and Sewn
Leather Color
Beige
Palm Style
Single Layer
Hand Protection Style
Glove
Leather Glove Liner Type
Thinsulate(TM) Insulation
Reflective Backing
No
Includes Padded Palm
No
Glove Insulation Material
Thinsulate(TM)
Leather Glove Style
Work
Glove Back Color
Blue/Yellow
Brand and Series
BDG Classic 40-9-173TFL
Includes Pull Strap
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes Keypad Nib
No
ANSI/ISEA Impact Level
Not Tested
Includes ID Panel
No
EN 388 Impact Rated
No
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Palm Color
Beige
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.