Leather Gloves, Cowhide Palm, Safety Cuff, Beige / Orange, 1 PR

  • Mfr # 40-9-2875

  • Zoro # G001249054


product price: $14.49
/pr

Key Features

Color
Beige / Orange
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9-2875
Zoro #
G001249054
UPC #
063344252238
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Cuff Length
2 3/4 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Beige / Orange
Thumb Style
Wing
Glove Liner Material
Thinsulate(TM)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Nylon
Temp. Range
Above 32 Degrees F
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Insulated
Yes
Lining Material
Thinsulate â„¢
Series
Classic
Lining
C100 Thinsulate
Glove Leather Grade
A
Waterproof
No
Palm Material
Cowhide
High-Visibility
Yes
Glove Construction
Cut and Sewn
Brand and Series
BDG Classic 40-9-2875
Leather Glove Liner Type
Thinsulate(TM) Insulation
EN 388 Impact Rated
No
Includes Pull Strap
No
Glove Insulation Material
Thinsulate(TM)
Oil Resistant
No
Rope Channel Reinforcement
No
Leather Glove Style
Work
Includes Double Palm
No
Includes ID Panel
No
Glove Back Color
Orange
Includes Keypad Nib
No
Glove Features
High-Visibility
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Leather Color
Beige
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Level
Not Tested
Glove Hand Style
Left and Right
Windproof
No
Includes Padded Palm
No
Reflective Backing
Yes
Includes Red Palm
No
Touchscreen Compatible
No
Palm Style
Single Layer
Hand Protection Style
Glove
Glove Safety Features
High-Visibility
Water Resistant
No
Palm Color
Beige
Leather Coverage Style
Leather Palm
High-Visibility Features
High-Visibility Backing and Cuff
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.