Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Beige/Yellow, L, 1 PR
Mfr # 40-9-173PL
Zoro # G001253433
product price:Â $9.69
/prKey Features
Color
Beige/Yellow
Thumb Style
Wing
Glove Liner Material
Acrylic
Glove Materials
Cowhide
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-9-173PL
Zoro #
G001253433
UPC #
063344252160
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10 1/4 in
Cuff Length
2 3/4 in
Size- Alpha
L
Size- Numeric
9
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic, Cuff Style Safety, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.