Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Tan/Yellow, XL, 1 PR

  • Mfr # 40-1-281ECU-XL

  • Zoro # G9694971


product price:  $6.25
/pr

Key Features

Glove Size
XL
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1-281ECU-XL
Zoro #
G9694971
UPC #
063344131267
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11-1/2"
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Forearm
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
Brand and Series
BDG Classic 40-1-281ECU
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Back Material
Cotton Canvas
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
Not Tested
Glove Leather Grade
A, B
Palm Material
Cowhide
Series
Classic
Standards
No
Stitching Material
Polyester
Anti-Static
No
Glove Back Color
Blue/Yellow
Leather Glove Liner Type
Unlined
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
Reflective Backing
No
Oil-Resistant
No
Includes Double Palm
No
Palm Color
Gray
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.