Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray/Tan, 2XL, 1 PR

  • Mfr # 50-1-1280-X2L

  • Zoro # G9695084


product price:  $24.75
/pr

Key Features

Color
Gray/Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1-1280-X2L
Zoro #
G9695084
UPC #
063344255512
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
14-1/2"
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Color
Gray/Tan
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Stitching Material
Polyester
Brand and Series
BDG Classic 50-1-1280
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Level - Fingertips
1
Series
Classic
ANSI/ISEA Cut Level
Not Tested
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Leather Grade
A, B
Standards
No
Glove Back Material
Cowhide
Leather Glove Style
Work
Palm Material
Cowhide
Anti-Static
No
Glove Back Color
Beige/Lime
Leather Glove Liner Type
Unlined
Hand Protection Style
Mitt
Oil-Resistant
No
Palm Color
Beige
Minimum Temperature
Not Rated
Glove Features
High-Visibility
High-Visibility Features
High-Visibility Cuff
Leather Coverage Style
Full Leather
Reflective Backing
Yes
Includes Double Palm
No
Glove Safety Features
High-Visibility Cuff
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 14 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.