Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray/Yellow, L, 1 PR

  • Mfr # 30-1-1008Y

  • Zoro # G9697071


product price:  $5.79
/pr

Key Features

Glove Size
L
Color
Gray/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1-1008Y
Zoro #
G9697071
UPC #
063344120100
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10-1/2"
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Color
Gray/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Stitching Material
Polyester
ANSI/ISEA Cut Level
Not Tested
Brand and Series
BDG Classic 30-1-1008Y
ANSI/ISEA Abrasion Level
Not Rated
Palm Material
Cowhide
Series
Classic
Glove Hand Style
Left and Right
Glove Leather Grade
A, B
Leather Glove Style
Work
ANSI/ISEA Needlestick Level - Fingertips
1
Reinforcement Coverage
Reinforced Forearm
Standards
No
Glove Back Material
Cotton Canvas
Anti-Static
No
Glove Back Color
Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Includes Double Palm
No
Reflective Backing
No
Oil-Resistant
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Palm Color
Gray
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.