Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Orange/Tan, L, 1 PR

  • Mfr # 40-1-287

  • Zoro # G9694271


product price:  $11.19
/pr

Key Features

Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1-287
Zoro #
G9694271
UPC #
063344131328
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10"
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Brand and Series
BDG Classic 40-1-287
ANSI/ISEA Cut Level
Not Tested
Stitching Material
Polyester
Reinforcement Coverage
Reinforced Forearm
Glove Hand Style
Left and Right
Leather Glove Style
Work
Series
Classic
ANSI/ISEA Abrasion Level
Not Tested
Glove Leather Grade
A, B
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Back Material
Nylon
Palm Material
Cowhide
Standards
No
Anti-Static
No
Glove Back Color
Orange
Leather Glove Liner Type
Cotton Fleece Liner
Palm Color
Gray
Glove Features
High-Visibility
Reflective Backing
Yes
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
High-Visibility Features
High-Visibility Backing
Oil-Resistant
No
Includes Double Palm
No
ANSI/ISEA Needlestick Level - Palm
1
Glove Safety Features
High-Visibility Backing

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.