Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Tan/White, 2XL, 1 PR

  • Mfr # 60-1-1283-X2L

  • Zoro # G9706381


product price:  $19.49
/pr

Key Features

Color
Tan/White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1283-X2L
Zoro #
G9706381
UPC #
063344353942
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11-1/4"
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Color
Tan/White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
ANSI/ISEA Needlestick Level - Fingertips
1
Standards
No
Brand and Series
BDG Classic 60-1-1283
Leather Glove Style
Work
Palm Material
Cowhide
Stitching Material
Polyester
Glove Back Material
Cowhide
Series
Classic
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
Not Tested
Reinforcement Coverage
Reinforced Thumb Crotch
Anti-Static
No
Glove Back Color
Beige/Lime
Leather Glove Liner Type
Unlined
Palm Color
Beige
Minimum Temperature
Not Rated
High-Visibility Features
High-Visibility Cuff
Hand Protection Style
Glove
Reflective Backing
Yes
Includes Double Palm
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Features
High-Visibility
Glove Safety Features
High-Visibility Cuff
ANSI/ISEA Needlestick Level - Palm
1
Features
Hi-Viz Cuff

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.