Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Tan/Yellow, 2XL, 1 PR
Mfr # 40-9-173PL-X2L-K
Zoro # G101843756
product price:Â $7.79
/pr
Sold in multiples of 12 for $93.48
Key Features
Color
Tan/Yellow
Thumb Style
Wing
Glove Materials
Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-9-173PL-X2L-K
Zoro #
G101843756
UPC #
063344437833
Country of Origin
China
Dimensions
Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL
Details
Item
Leather Gloves
Color
Tan/Yellow
Thumb Style
Wing
Glove Materials
Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Cuff Material
Rubber
Leather Palm Process
Grain
Lining
Heavy Acrylic Pile Lining
Material
Cowhide
Glove Back Material
Cotton
Palm Material
Cowhide
Hand Protection Style
Glove
Leather Glove Liner Type
Heavy Acrylic Pile Liner
Series
40-9-173PL
Leather Glove Style
Drivers
Knuckle Protection Material
Leather
Palm Style
Single Layer
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.