Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Tan/Yellow, XL, 1 PR

  • Mfr # 40-9-173PL-XL-K

  • Zoro # G601843775


product price:  $7.79
/pr
Sold in multiples of 12 for $93.48

Key Features

Color
Tan/Yellow
Thumb Style
Wing
Glove Materials
Cowhide
Cuff Style
Safety
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-9-173PL-XL-K
Zoro #
G601843775
UPC #
063344437840
Country of Origin
China

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Tan/Yellow
Thumb Style
Wing
Glove Materials
Cowhide
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Lining
Heavy Acrylic Pile Lining
Leather Palm Process
Grain
Cuff Material
Rubber
Palm Material
Cowhide
Glove Back Material
Cotton
Material
Cowhide
Leather Glove Liner Type
Heavy Acrylic Pile Liner
Series
40-9-173PL
Leather Glove Style
Drivers
Knuckle Protection Material
Leather
Hand Protection Style
Glove
Palm Style
Single Layer
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.