Leather Gloves, Fleece, Grain Cowhide, Rubber, Elastic Cuff, Wing Thumb, Full Finger, W, 1 PR
Mfr # 40-1-2510-W-K
Zoro # G601844017
product price:Â $12.49
/pr
Sold in multiples of 12 for $149.88
Key Features
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Fleece, Grain Cowhide, Rubber
Cuff Style
Elastic
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-1-2510-W-K
Zoro #
G601844017
UPC #
063344380900
Country of Origin
China
Dimensions
Glove Size
W
Cuff Length
5 in
Details
Item
Leather Gloves
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Fleece, Grain Cowhide, Rubber
Cuff Style
Elastic
Glove Cut
Gunn
Finger Coverage
Full Finger
Cuff Material
Rubber
Leather Palm Process
Grain
Palm Material
Cowhide
Glove Back Material
Cowhide
Leather Glove Style
Work
Leather Glove Liner Type
Fleece Liner
Hand Protection Style
Glove
Series
40-1-2510
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.