Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Full Finger, 1 PR

  • Mfr # 20-1-10751-XL-K

  • Zoro # G501844124


product price: $30.69
/pr

Key Features

Glove Liner Material
Aramid
Finger Coverage
Full Finger
Palm Material
Goatskin
Palm Style
Single Layer
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10751-XL-K
Zoro #
G501844124
UPC #
063344431282
Country of Origin
China

Details

Item
Leather Gloves
Glove Liner Material
Aramid
Finger Coverage
Full Finger
Palm Material
Goatskin
Palm Style
Single Layer
Hand Protection Style
Glove
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.