Leather Gloves, Full Finger, 2XL, 1 PR
Mfr # 20-1-10750-X2L-K
Zoro # G601844116
product price: $48.19
/prSold in multiples of 6 for $289.14
Key Features
Glove Size
2XL
Glove Liner Material
Aramid
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Cut Level
A5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-10750-X2L-K
Zoro #
G601844116
UPC #
063344431404
Country of Origin
China
Dimensions
Glove Size
2XL
Size- Alpha
2XL
Details
Item
Leather Gloves
Glove Liner Material
Aramid
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Palm Style
Padded
Minimum Temperature
Not Rated
Hand Protection Style
Glove
ANSI/ISEA Heat Level
3
ANSI/ISEA Impact Level
2
Maximum Temperature
392 Degrees F
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 392 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.