Leather Gloves, Gauntlet, 1 PR
Mfr # 40-9-173TFL-5K
Zoro # G002015054
product price: $9.59
/prSold in multiples of 12 for $115.08
Key Features
Cuff Style
Gauntlet
Glove Coating Material
Uncoated
Glove Length
12.5 in
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-9-173TFL-5K
Zoro #
G002015054
UPC #
063344381211
Country of Origin
China
Dimensions
Glove Length
12.5 in
Details
Item
Leather Gloves
Cuff Style
Gauntlet
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Knit Material
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Rated
Hand Protection Style
Glove
Silicone-Free
No
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cowhide, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Coating Cover Uncoated, Glove Performance General Purpose with Extended Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.