Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, Gray/Tan, M, 1 PR

  • Mfr # 64-1-350-5-10

  • Zoro # G9690990


product price: $44.19
/pr

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-350-5-10
Zoro #
G9690990
UPC #
063344348504
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
12-3/4"
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
Gander Brand
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Insulated
No
Glove Cut
Gunn
Reinforcement Coverage
Reinforced Forearm
Stitching Material
Polyester
Leather Grade
Premium
Leather Glove Style
Work
ANSI/ISEA Needlestick Level - Fingertips
1
Brand and Series
BDG Gander Brand 64-1-350-5
ANSI/ISEA Cut Level
Not Tested
Standards
No
Glove Materials
Cowhide
Color
Gray/Tan
Glove Hand Style
Left and Right
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Palm Color
Beige
Includes Double Palm
Yes
High-Visibility Features
High-Visibility Fingertips
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Features
Double Palm
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Reflective Backing
No
Hand Protection Style
Glove
Glove Safety Features
5 Degrees F
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 12 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.