Leather Gloves, Gauntlet Cuff, Wing Thumb, Gray/Tan, XL, 1 PR

  • Mfr # 60-1-650-XL-K

  • Zoro # G901843857


product price: $8.39
/pr
Sold in multiples of 12 for $100.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Cuff Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-650-XL-K
Zoro #
G901843857
UPC #
063344372066
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
5 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
60-1-650
Glove Liner Material
Fleece
Glove Cut
Gunn
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Material
Cotton, Cowhide, Kevlar
Color
Gray/Tan
Glove Materials
Cotton, Cowhide, Kevlar
Finger Coverage
Full Finger
Leather Glove Liner Type
Cotton Liner
Hand Protection Style
Glove
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.