Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, Orange/Gray/Tan, L, 1 PR

  • Mfr # 60-1-1275-L-K

  • Zoro # G201843908


product price: $14.99
/pr
Sold in multiples of 12 for $179.88

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Cuff Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1275-L-K
Zoro #
G201843908
UPC #
063344382409
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
5 1/2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
60-1-1275
Glove Liner Material
Unlined
Material
Cowhide
Color
Orange/Gray/Tan
Glove Cut
Clute
Leather Palm Process
Grain
High-Visibility
Yes
Hand Protection Style
Glove
Glove Safety Features
High-Visibility
Glove Materials
Cowhide
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Palm Style
Single Layer
Minimum Temperature
Not Rated
Glove Features
High-Visibility

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.