Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, Orange/Gray/Tan, M, 1 PR

  • Mfr # 60-1-1275-M-K

  • Zoro # G601843874


product price: $14.99
/pr
Sold in multiples of 12 for $179.88

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Cuff Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1275-M-K
Zoro #
G601843874
UPC #
063344382416
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
60-1-1275
Glove Liner Material
Unlined
Leather Palm Process
Grain
Color
Orange/Gray/Tan
Glove Cut
Clute
Material
Cowhide
Glove Materials
Cowhide
Hand Protection Style
Glove
Leather Glove Style
Drivers
High-Visibility
Yes
Finger Coverage
Full Finger
Glove Safety Features
High-Visibility
Glove Features
High-Visibility
Palm Style
Single Layer
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.