Leather Gloves, Gauntlet Cuff, Wing Thumb, Orange/Gray/Tan, M, 1 PR
Mfr # 60-1-1275-M
Zoro # G9694323
product price: $16.49
/prKey Features
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1275-M
Zoro #
G9694323
UPC #
063344350453
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
5 1/2 in
Glove Length
12"
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.