Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Gauntlet Cuff, Wing Thumb, Orange/Gray/Tan, XL, 1 PR

  • Mfr # 60-1-1275-XL

  • Zoro # G9692074


product price: $16.49
/pr

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1275-XL
Zoro #
G9692074
UPC #
063344350477
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
5 1/2 in
Glove Length
13"
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
Series
Gander Brand
Glove Liner Material
Unlined
Color
Orange/Gray/Tan
Brand and Series
BDG Gander Brand 60-1-1275
Glove Materials
Cowhide
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
Not Tested
Standards
No
Stitching Material
Polyester
Leather Grade
Premium
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Cut
Clute
Leather Glove Style
Work
Insulated
No
Anti-Static
No
Glove Back Color
Beige/Orange
Leather Glove Liner Type
Unlined
Hand Protection Style
Glove
Includes Double Palm
Yes
Glove Features
Double Palm, High-Visibility
Oil-Resistant
No
Reflective Backing
No
Palm Color
Beige
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
High-Visibility Features
High-Visibility Fingertips
Glove Safety Features
5 Degrees F
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.