Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, S, 1 PR

  • Mfr # 64-1-3505-9-K

  • Zoro # G001843962


product price: $26.79
/pr
Sold in multiples of 12 for $321.48

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
64-1-350-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-3505-9-K
Zoro #
G001843962
UPC #
063344385462
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
64-1-350-5
Glove Liner Material
Unlined
Glove Cut
Gunn
Material
Cowhide
Leather Palm Process
Grain
Leather Glove Style
Drivers
Glove Materials
Cowhide
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.