Leather Drivers Gloves, Goatskin Palm, Shirred Slip-On, Black, 1 PR
Mfr # 20-9-1650-X2L
Zoro # G501249059
product price: $17.79
/prKey Features
Color
Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Thinsulate(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1650-X2L
Zoro #
G501249059
UPC #
063344373636
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.