Leather Drivers Gloves, Deerskin Palm, Shirred Slip-On, Black / Black, 1 PR
Mfr # 20-9-368-X2L
Zoro # G201249045
product price: $30.99
/prKey Features
Color
Black / Black
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-368-X2L
Zoro #
G201249045
UPC #
063344355625
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.