Zoro Homepage

Leather Gloves, Goatskin Palm, C100 Thinsulate Lining, White / White

  • Mfr # 20-9-1873-S

  • Zoro # G901249055


product price: $24.49
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1873-S
Zoro #
G901249055
UPC #
063344426448
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
11 1/2 in
Cuff Length
3 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Gauntlet
Leather Grade
Premium
Color
White / White
Glove Back Material
Goatskin
Lining
C100 Thinsulate
Glove Leather Grade
A
Leather Palm Process
Grain
Waterproof
No
Temp. Range
Above 32 Degrees F
Series
Deny
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Lining Material
Unlined
Cuff Material
Cowhide
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
No
Touchscreen Compatible
No
Impact Protection Style
Standard
Glove Materials
Goatskin
Leather Color
White
Glove Hand Style
Left and Right
Glove Back Color
White
Glove Insulation Material
Thinsulate(TM)
Leather Glove Liner Type
Thinsulate(TM) Insulation
Palm Style
Single Layer
Includes Padded Palm
No
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
High-Visibility
No
Brand and Series
BDG Deny 20-9-1873
Glove Features
Reinforced Thumb Crotch
Oil Resistant
No
Water Resistant
No
Includes Keypad Nib
No
Includes Red Palm
No
Reflective Backing
No
Leather Glove Style
Drivers
Includes Double Palm
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Windproof
No
Includes ID Panel
No
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
ANSI/ISEA Impact Force
6.5 kN
Low-Profile Impact Protection
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Glove Liner Material
Unlined
Minimum Temperature
Not Rated
Palm Color
White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.