Zoro Homepage

Leather Gloves, Goatskin Palm, C100 Thinsulate Lining, White / White

  • Mfr # 20-9-1873-X2L

  • Zoro # G701249057


product price: $24.49
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1873-X2L
Zoro #
G701249057
UPC #
063344426486
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
11 1/2 in
Cuff Length
3 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Gauntlet
Leather Grade
Premium
Color
White / White
Lining Material
Unlined
Temp. Range
Above 32 Degrees F
Stitching Material
Kevlar(R)
Lining
C100 Thinsulate
Leather Palm Process
Grain
Cuff Material
Cowhide
Waterproof
No
Series
Deny
ANSI/ISEA Abrasion Level
Not Tested
Glove Leather Grade
A
Glove Back Material
Goatskin
Glove Construction
Cut and Sewn
Windproof
No
Glove Back Color
White
Reflective Backing
No
Glove Materials
Goatskin
Leather Glove Style
Drivers
Leather Color
White
Oil Resistant
No
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
No
Water Resistant
No
Touchscreen Compatible
No
Leather Glove Liner Type
Thinsulate(TM) Insulation
High-Visibility
No
Impact Protection Style
Standard
Glove Hand Style
Left and Right
Includes Padded Palm
No
Glove Features
Reinforced Thumb Crotch
Includes Keypad Nib
No
Includes ID Panel
No
Glove Insulation Material
Thinsulate(TM)
Includes Double Palm
No
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Includes Red Palm
No
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
Brand and Series
BDG Deny 20-9-1873
ANSI/ISEA Impact Level
2
Low-Profile Impact Protection
No
Includes Pull Strap
No
Palm Style
Single Layer
Thumb Sweat Wipe
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Oil-Resistant
No
Palm Color
White
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.