Zoro Homepage

Leather Gloves, Goatskin Palm, C100 Thinsulate Lining, White / White

  • Mfr # 20-9-1873-X3L

  • Zoro # G701245981


product price: $24.49
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1873-X3L
Zoro #
G701245981
UPC #
063344426493
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
11 1/2 in
Cuff Length
3 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Gauntlet
Leather Grade
Premium
Color
White / White
Glove Back Material
Goatskin
Cuff Material
Cowhide
Lining Material
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Waterproof
No
Stitching Material
Kevlar(R)
Lining
C100 Thinsulate
Glove Leather Grade
A
Series
Deny
Temp. Range
Above 32 Degrees F
Leather Color
White
Includes Pinch Point Protection
No
Glove Back Color
White
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Windproof
No
Finger Coverage
Full Finger
Includes Pull Strap
No
Leather Glove Style
Drivers
Leather Glove Liner Type
Thinsulate(TM) Insulation
Glove Insulation Material
Thinsulate(TM)
ANSI/ISEA Heat Level
Not Available
Includes Padded Palm
No
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Glove Features
Reinforced Thumb Crotch
Oil Resistant
No
Water Resistant
No
Impact Protection Style
Standard
Includes Double Palm
No
Includes Red Palm
No
Includes ID Panel
No
Brand and Series
BDG Deny 20-9-1873
Reflective Backing
No
Palm Style
Single Layer
High-Visibility
No
ANSI/ISEA Impact Force
6.5 kN
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Palm Color
White
Glove Liner Material
Unlined
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.