Zoro Homepage

Leather Gloves, Goatskin Palm, C100 Thinsulate Lining, White / White

  • Mfr # 20-9-1873-XL

  • Zoro # G501246003


product price: $24.49
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1873-XL
Zoro #
G501246003
UPC #
063344426479
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
11 1/2 in
Cuff Length
3 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Gauntlet
Leather Grade
Premium
Color
White / White
Lining
C100 Thinsulate
Temp. Range
Above 32 Degrees F
Waterproof
No
Series
Deny
ANSI/ISEA Abrasion Level
Not Tested
Cuff Material
Cowhide
Glove Leather Grade
A
Leather Palm Process
Grain
Glove Back Material
Goatskin
Lining Material
Unlined
Stitching Material
Kevlar(R)
Includes Padded Palm
No
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Includes Red Palm
No
Rope Channel Reinforcement
No
Glove Insulation Material
Thinsulate(TM)
Knuckle Protection Material
TPR
Oil Resistant
No
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Glove Back Color
White
Leather Glove Liner Type
Thinsulate(TM) Insulation
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Impact Level
2
Brand and Series
BDG Deny 20-9-1873
Windproof
No
Hand Protection Style
Glove
Includes Double Palm
No
EN 388 Impact Rated
No
Includes Keypad Nib
No
Glove Materials
Goatskin
Reflective Backing
No
Impact Protection Style
Standard
ANSI/ISEA Impact Force
6.5 kN
High-Visibility
No
Leather Color
White
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Palm Style
Single Layer
Glove Liner Material
Unlined
Palm Color
White
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.