Shop BDG

Cut-Resistant Leather Gloves, Cut Level A4 , Uncoated , M 1 PR

  • Mfr # 20-9-1605-M

  • Zoro # G501249035


product price: 
$
30.79
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-9-1605-M
Zoro #
G501249035
UPC #
063344365488
Country of Origin
Multiple
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Gauntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Insulated
Yes
Temp. Range
Above 32 Degrees F
Thumb Style
Keystone
Glove Leather Grade
A
Glove Cut
Gunn
Cuff Material
Cowhide
Leather Palm Process
Grain
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Palm Material
Goatskin
Glove Back Material
Goatskin
Waterproof
No
ANSI/ISEA Cut Load
1,500 g
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
ANSI/ISEA Cut Level - 2011
4
Water Resistant
No
Includes Pinch Point Protection
No
Glove Back Color
White
Includes Pull Strap
No
Touchscreen Compatible
No
Includes Red Palm
No
Leather Glove Style
Drivers
Reflective Backing
No
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Brand and Series
BDG Arc Tek 20-9-1605
Glove Insulation Material
Thinsulate
Includes ID Panel
No
Windproof
No
ANSI/ISEA Puncture Force
60 N
Oil Resistant
No
Palm Style
Single Layer
Leather Color
White
Glove Hand Style
Left and Right
EN 388 Rating
X5XX
Leather Grade
Premium
Includes Double Palm
No
Cut-Resistance Coverage
Full
Rope Channel Reinforcement
No
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
High-Visibility
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Hand Protection Style
Glove
Oil-Resistant
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm Color
White
Glove Lining Material
Kevlar®
Glove Liner Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.