Men's Athletic Shoe, Black, White, 8 1/2, 640015

  • Mfr # 640015-08.5-200
  • Zoro # G715193216
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
640015-08.5-200
Zoro #
G715193216
UPC #
885818016500
Country of Origin
Cambodia
Item
Athletic Shoe
Gender
Men's
Color
Black, White
Style Number
640015
Waterproof
No
All-Leather Upper
Yes
Midsole Material
EVA
Outsole Technology
No
For Outdoor Traction
No
Style Family
Athletic Shoe
Shank Material
Nylon
Midsole Technology
idCELL
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
BreathActive
Insole Technology
Dual Density, Evercushion RELIEF(R)
Completely Non Metallic
Yes
Standards
TAA Compliant
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Removable Insole
Yes
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Static Dissipative
No
Closure
Lace Up
Insole Material
Polyurethane
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Wire Color
Black, White

Dimensions

Size
8 1/2
Overall Height
4 1/2 in
Width
D

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 640015, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews