Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Goatskin, White / White, M

  • Mfr # 20-9-1870-XL

  • Zoro # G901253458


product price: $20.99
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Material
Goatskin
Standards
ANSI/ISEA 138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1870-XL
Zoro #
G901253458
UPC #
063344426417
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
Yes
Leather Grade
Premium
Color
White / White
Cuff Style
Shirred Slip-On
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Glove Leather Grade
A
ANSI/ISEA Abrasion Level
Not Tested
Lining
C100 Thinsulate
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Oil Resistant
No
Includes Keypad Nib
No
Palm Style
Single Layer
High-Visibility
No
ANSI/ISEA Impact Level
2
Includes Pull Strap
No
Low-Profile Impact Protection
No
Leather Glove Style
Drivers
Leather Glove Liner Type
Thinsulate(TM) Insulation
Includes Red Palm
No
Glove Features
Reinforced Thumb Crotch
Brand and Series
BDG Deny 20-9-1870
Rope Channel Reinforcement
No
Impact Glove Type
ANSI/ISEA Rated
Impact Protection Style
Standard
Glove Construction
Cut and Sewn
Windproof
No
Waterproof
No
Glove Materials
Goatskin
Finger Coverage
Full Finger
Touchscreen Compatible
No
Includes Pinch Point Protection
No
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Glove Back Color
White
Includes Padded Palm
No
Includes Double Palm
No
Glove Insulation Material
Thinsulate(TM)
Includes ID Panel
No
Series
Deny
EN 388 Impact Rated
No
Knuckle Protection Material
TPR
Reflective Backing
No
Leather Color
White
Leather Coverage Style
Full Leather
Glove Liner Material
Unlined
Palm Color
White
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm/Back Material
Goatskin
Includes Reinforced Thumb Crotch
Yes

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.