Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Goatskin, Yellow, 2XL

  • Mfr # 20-9-10695-X2L

  • Zoro # G6061027


product price: $26.15
/pr

Key Features

Palm Material
Goatskin
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10695-X2L
Zoro #
G6061027
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Gloves
Palm Material
Goatskin
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
Leather Grade
Premium
Thumb Style
Keystone
Insulated
Yes
Knuckle Padding Material
TPR
Color
Yellow
Glove Cut
Gunn
Back Material
Goatskin Leather
Thumb Material
Goatskin Leather
Lining
C100
Stitching Material
Kevlar(R)
Cut
Gunn
Closure Type
Slip On
Finger Material
Goatskin Leather
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Tested
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Min. Temp.
Not Rated
Oil Resistant
No
Cuff Style
Shirred Slip-On
Glove Insulation Material
Thinsulate(R)
Knuckle Protection Material
PVC
ANSI/ISEA Impact Force
6.5 kN
Includes Pull Strap
No
Waterproof
No
Hand Protection Style
Glove
Windproof
No
Touchscreen Compatible
No
EN 388 Impact Rated
Yes
EN 388 Rating
XXXXXP
Leather Palm Process
Grain
Glove Back Color
Yellow
Leather Glove Liner Type
Thinsulate(R) Liner
Leather Glove Style
Drivers
Glove Back Material
Goatskin
Includes Red Palm
No
Series
Deny
Impact Glove Type
ANSI Rated, CE Rated
Cuff Material
Goatskin
Rope Channel Reinforcement
No
Reflective Backing
No
Thumb Sweat Wipe
No
ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
Cuff Color
Yellow
Leather Color
Yellow
Includes ID Panel
No
Impact Protection Style
Standard
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Glove Liner Material
Thinsulate(R)
Includes Padded Palm
No
Includes Double Palm
No
Glove Materials
Goatskin
Brand and Series
BDG Deny 20-9-10695
Water Resistant
No
High-Visibility
No
Palm/Back Material
Goatskin
Palm Color
Yellow
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(R), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(R), Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.