Zoro Homepage

Leather Gloves, Goatskin, Yellow, 2XL

  • Mfr # 20-9-10696-X2L

  • Zoro # G6058053


product price: $27.69
/pr

Key Features

Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10696-X2L
Zoro #
G6058053
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
5 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Leather Grade
Premium
Color
Yellow
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Material
Goatskin Leather
Stitching Material
Kevlar(R)
Back Material
Goatskin Leather
Finger Style
Full Finger
Closure Type
Slip On
Thumb Material
Goatskin Leather
Cut
Gunn
Lining
C100
ANSI/ISEA Abrasion Level
Not Tested
Thumb Sweat Wipe
No
Cuff Material
Cowhide
Rope Channel Reinforcement
No
Includes ID Panel
No
Series
Deny
Glove Insulation Material
Thinsulate(TM)
Reflective Backing
No
Glove Hand Style
Left and Right
ANSI/ISEA Impact Force
6.5 kN
Impact Glove Type
ANSI Rated, CE Rated
Finger Coverage
Full Finger
Leather Color
Yellow
Low-Profile Impact Protection
No
Includes Keypad Nib
No
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Includes Red Palm
No
Knuckle Protection Material
PVC
ANSI/ISEA Impact Level
2
Windproof
No
Includes Pinch Point Protection
No
Min. Temp.
Not Rated
Waterproof
No
Glove Liner Material
Thinsulate(TM)
Glove Back Material
Goatskin
Impact Protection Style
Standard
Includes Padded Palm
No
Includes Pull Strap
No
Glove Materials
Goatskin
Water Resistant
No
Includes Double Palm
No
Glove Back Color
Yellow
Leather Glove Liner Type
Thinsulate(R) Liner
Oil Resistant
No
EN 388 Impact Rated
Yes
EN 388 Rating
XXXXXP
Touchscreen Compatible
No
Leather Glove Style
Drivers
Leather Palm Process
Grain
Cuff Color
Gray
Brand and Series
BDG Deny 20-9-10696
High-Visibility
No
Palm/Back Material
Goatskin
Palm Color
Yellow
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.