Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Goatskin, Yellow, L

  • Mfr # 20-9-10696-L

  • Zoro # G6058044


product price: $27.69
/pr

Key Features

Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10696-L
Zoro #
G6058044
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
5 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Leather Grade
Premium
Color
Yellow
Cuff Style
Gauntlet
Glove Cut
Gunn
Cut
Gunn
Finger Style
Full Finger
Stitching Material
Kevlar(R)
Closure Type
Slip On
Thumb Material
Goatskin Leather
Back Material
Goatskin Leather
Lining
C100
Finger Material
Goatskin Leather
ANSI/ISEA Abrasion Level
Not Tested
Min. Temp.
Not Rated
Leather Palm Process
Grain
Includes Double Palm
No
EN 388 Rating
XXXXXP
Impact Protection Style
Standard
Glove Liner Material
Thinsulate(TM)
Windproof
No
Water Resistant
No
Impact Glove Type
ANSI Rated, CE Rated
Glove Insulation Material
Thinsulate(TM)
Includes Keypad Nib
No
ANSI/ISEA Impact Level
2
Leather Glove Liner Type
Thinsulate(R) Liner
Glove Materials
Goatskin
Includes Pinch Point Protection
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Series
Deny
Leather Glove Style
Drivers
ANSI/ISEA Impact Force
6.5 kN
Rope Channel Reinforcement
No
Glove Back Color
Yellow
Includes Pull Strap
No
Knuckle Protection Material
PVC
Finger Coverage
Full Finger
Brand and Series
BDG Deny 20-9-10696
Leather Color
Yellow
Includes Red Palm
No
Low-Profile Impact Protection
No
Reflective Backing
No
Glove Back Material
Goatskin
Thumb Sweat Wipe
No
Includes Padded Palm
No
Cuff Material
Cowhide
Oil Resistant
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Waterproof
No
Cuff Color
Gray
EN 388 Impact Rated
Yes
High-Visibility
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Palm Color
Yellow
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.