Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Goatskin, Yellow, S

  • Mfr # 20-9-10696-S

  • Zoro # G6058026


product price: $27.69
/pr

Key Features

Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10696-S
Zoro #
G6058026
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
5 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Leather Grade
Premium
Color
Yellow
Cuff Style
Gauntlet
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Back Material
Goatskin Leather
Finger Material
Goatskin Leather
Cut
Gunn
Finger Style
Full Finger
Thumb Material
Goatskin Leather
Lining
C100
Closure Type
Slip On
ANSI/ISEA Abrasion Level
Not Tested
Hand Protection Style
Glove
Cuff Material
Cowhide
ANSI/ISEA Impact Force
6.5 kN
Min. Temp.
Not Rated
Rope Channel Reinforcement
No
Brand and Series
BDG Deny 20-9-10696
Impact Glove Type
ANSI Rated, CE Rated
Water Resistant
No
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Glove Insulation Material
Thinsulate(TM)
Series
Deny
EN 388 Rating
XXXXXP
Impact Protection Style
Standard
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Leather Color
Yellow
Knuckle Protection Material
PVC
Reflective Backing
No
Includes Double Palm
No
Includes Pull Strap
No
Glove Liner Material
Thinsulate(TM)
Includes Pinch Point Protection
No
Includes Red Palm
No
Waterproof
No
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Windproof
No
Glove Construction
Cut and Sewn
Oil Resistant
No
ANSI/ISEA Impact Level
2
Leather Glove Liner Type
Thinsulate(R) Liner
EN 388 Impact Rated
Yes
Touchscreen Compatible
No
Glove Back Material
Goatskin
Glove Back Color
Yellow
Glove Materials
Goatskin
Includes Padded Palm
No
Includes ID Panel
No
Cuff Color
Gray
High-Visibility
No
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Palm Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.