Zoro Homepage

Leather Gloves, Goatskin, Yellow, XL

  • Mfr # 20-9-10695-XL

  • Zoro # G6058017


product price: $25.79
/pr

Key Features

Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10695-XL
Zoro #
G6058017
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Keystone
Palm Construction
Goatskin Leather
Material
Goatskin
Standards
ANSI/ISEA 138, EN 388
Insulated
Yes
Knuckle Padding Material
TPR
Leather Grade
Premium
Color
Yellow
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
Closure Type
Slip On
Stitching Material
Kevlar(R)
Cut
Gunn
Back Material
Goatskin Leather
Thumb Material
Goatskin Leather
Finger Material
Goatskin Leather
Lining
C100
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Tested
Oil Resistant
No
Includes ID Panel
No
Includes Pinch Point Protection
No
Cuff Material
Goatskin
ANSI/ISEA Impact Force
6.5 kN
Glove Hand Style
Left and Right
Leather Glove Liner Type
Thinsulate(R) Liner
EN 388 Impact Rated
Yes
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Knuckle Protection Material
PVC
Min. Temp.
Not Rated
Low-Profile Impact Protection
No
Impact Glove Type
ANSI Rated, CE Rated
Series
Deny
Hand Protection Style
Glove
Glove Back Color
Yellow
Leather Glove Style
Drivers
ANSI/ISEA Impact Level
2
Includes Red Palm
No
Glove Insulation Material
Thinsulate(TM)
Windproof
No
Finger Coverage
Full Finger
Impact Protection Style
Standard
Cuff Color
Yellow
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Brand and Series
BDG Deny 20-9-10695
Waterproof
No
Leather Color
Yellow
Includes Double Palm
No
Glove Back Material
Goatskin
Includes Pull Strap
No
Includes Keypad Nib
No
Glove Liner Material
Thinsulate(TM)
Reflective Backing
No
Glove Materials
Goatskin
Leather Palm Process
Grain
EN 388 Rating
XXXXXP
Water Resistant
No
Includes Padded Palm
No
High-Visibility
No
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
Palm Color
Yellow
Leather Coverage Style
Full Leather
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.