Zoro Homepage
This item is Discontinued.
Bdg Leather Gloves, Gray/Tan, XL, PR 60-1-1270-XL

Leather Gloves, Gray/Tan, XL, PR (Discontinued)

  • Mfr # 60-1-1270-XL
  • Zoro # G9693370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1270-XL
Zoro #
G9693370
UPC #
063344251231
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
12-3/4"
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 12 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.