Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR
Mfr # 20-9-10755-M
Zoro # G1938208
product price:Â $60.29
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-9-10755-M
Zoro #
G1938208
UPC #
063344424864
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
5 in
Size - Numeric
8
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.