Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Grain Cowhide, Safety Cuff, Ambidextrous Thumb, Full Finger, Tan/Yellow, M, 1 PR

  • Mfr # 40-1-281ECU-MK

  • Zoro # G101808748


product price: $7.69
/pr
Sold in multiples of 12 for $92.28

Key Features

Color
Tan/Yellow
Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Grain Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1-281ECU-MK
Zoro #
G101808748
UPC #
063344380993
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M
Cuff Length
2 3/4 in

Details

Item
Leather Gloves
Color
Tan/Yellow
Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Grain Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
Not Rated
Leather Glove Style
Work
Palm Material
Cowhide
ANSI/ISEA Impact Level
Not Tested
Includes Padded Palm
No
Glove Hand Style
Ambidextrous
Includes ID Panel
No
Insulated
No
Series
40-1-281ECU
Hand Protection Style
Glove
Rope Channel Reinforcement
No
Leather Palm Process
Grain
Glove Coating Material
Uncoated
Glove Leather Grade
A, B
Glove Construction
Cut and Sewn
Includes Pull Strap
No
Includes Keypad Nib
No
Includes Red Palm
No
Glove Back Material
Cotton Canvas
ANSI/ISEA Heat Level
Not Available
Cuff Material
Rubber
Includes Pinch Point Protection
No
Knuckle Protection Material
Grain Leather
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Impact Rated
No
Glove Back Color
Blue/Yellow
Glove Coating Coverage
Uncoated
Reflective Backing
No
Leather Coverage Style
3/4 Back
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style 3/4 Back, Glove Length 10 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.