Leather Gloves, Neoprene, Silicone, Synthetic Leather, TPR, Slip-On Cuff, Full Finger, S, 1 PR
Mfr # 20-9-104-S-K
Zoro # G701843781
product price:Â $18.99
/pr
Sold in multiples of 12 for $227.88
Key Features
Glove Materials
Neoprene, Silicone, Synthetic Leather, TPR
Cuff Style
Slip-On
Finger Coverage
Full Finger
Palm Material
Synthetic Leather
Glove Back Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-104-S-K
Zoro #
G701843781
UPC #
063344378464
Country of Origin
China
Dimensions
Glove Size
S
Size- Alpha
S
Size- Numeric
7
Details
Item
Leather Gloves
Glove Materials
Neoprene, Silicone, Synthetic Leather, TPR
Cuff Style
Slip-On
Finger Coverage
Full Finger
Palm Material
Synthetic Leather
Glove Back Material
Neoprene
Insulated
Yes
Series
20-9-104
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Leather Glove Style
Work
Palm Style
Grip-Coated
Minimum Temperature
Not Rated
Temp. Range
Above 32 Degrees F
Description
Leather Gloves, Palm Style Grip-Coated, Hand Protection Style Glove, Cuff Style Slip-On, Insulated Yes, Palm Material Synthetic Leather, Glove Back Material Neoprene, Knuckle Protection Material TPR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.