Cut-Resistant Leather Gloves, Cut Level A5 , Uncoated , XL 1 PR

  • Mfr # 20-1-1871-XL

  • Zoro # G9757980


product price:  $25.95
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Pearl
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1871-XL
Zoro #
G9757980
UPC #
063344428169
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11 in
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Pearl
ANSI/ISEA Abrasion Level
Not Rated
Series
Cut-X 20-1-1871
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Latex-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Stitching Material
Polyester
Brand and Series
BDG Cut-X 20-1-1871
Glove Back Material
Goatskin
Glove Cut
Gunn
Thumb Style
Keystone
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
Palm Material
Goatskin
Leather Grade
Premium
Anti-Static
No
Internal Reinforcement Material
Aramid
Leather Glove Style
Drivers
Glove Back Color
White
Glove Leather Grade
A, B
Leather Glove Liner Type
Aramid Liner
Leather Coverage Style
Full Leather
Palm Color
White
Cut-Resistance Coverage
Full
Includes Double Palm
No
Minimum Temperature
Not Rated
Glove Lining Material
Aramid

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.