Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, 2XL, 1 PR
Mfr # 20-1-1581-13-K
Zoro # G101844159
product price: $6.29
/prSold in multiples of 12 for $75.48
Key Features
Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-1581-13-K
Zoro #
G101844159
UPC #
063344377771
Country of Origin
China
Dimensions
Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL
Details
Item
Leather Drivers Gloves
Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Leather Glove Style
Drivers
Series
20-1-1581
Hand Protection Style
Glove
Finger Coverage
Full Finger
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Palm Style
Single Layer
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.