Cut-Resistant Leather Gloves, Cut Level A5 , L 1 PR
Mfr # 20-9-10753-L-K
Zoro # G701843934
product price: $49.35
/prSold in multiples of 6 for $296.10
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-10753-L-K
Zoro #
G701843934
UPC #
063344433644
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Hand Protection Style
Glove
Finger Coverage
Full Finger
Palm Style
Padded
Minimum Temperature
Not Rated
Glove Insulation Material
Thinsulate(TM)
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F
Glove Lining Material
Aramid
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 500 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Insulation Material Thinsulate(TM), Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.