Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, XL, 1 PR
Mfr # 20-9-15717-12-K
Zoro # G601844031
product price: $8.25
/prSold in multiples of 12 for $99.00
Key Features
Material
Grain Cowhide
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Cut
Gunn
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-15717-12-K
Zoro #
G601844031
UPC #
063344373728
Country of Origin
China
Dimensions
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Details
Item
Leather Drivers Gloves
Material
Grain Cowhide
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
Hand Protection Style
Glove
Glove Materials
Grain Cowhide
Finger Coverage
Full Finger
Leather Glove Liner Type
Fleece Liner
Series
20-9-1571-7
Palm Style
Single Layer
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.