Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR
Mfr # 20-9-1880-M-K
Zoro # G401843845
product price: $36.85
/pr
Sold in multiples of 6 for $221.10
Key Features
ANSI/ISEA Cut Level
A5
Color
White,Black,Yellow
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1880-M-K
Zoro #
G401843845
UPC #
063344430971
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White,Black,Yellow
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Thumb Style
Wing
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Palm Material
Goatskin
ANSI/ISEA Puncture Level
3
Minimum Temperature
Not Rated
Palm Style
Single Layer
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate(TM)
ANSI/ISEA Heat Level
3
Leather Grade
A
Maximum Temperature
392 Degrees F
Glove Lining Material
Thinsulate
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 392 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Insulation Material Thinsulate(TM), Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.